Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 3.5in. Bore, Sealed

  • Mfr # GEZ 308ES 2RS

  • Zoro # G2081460


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5"
Outside Dia.
5.5"
Width
2.625"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
458610 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 308ES 2RS
Zoro #
G2081460
UPC #
00888569018458
Country of Origin
China

Dimensions

Bore Dia.
3.5"
Outside Dia.
5.5"
Width
2.625"
Bore Diameter
3 1/2 in
Outside Diameter
5 1/2 in
Ball Diameter
5.04 in
Outer Ring Width
2.625 in
Flat Diameter
3.5 in
Inner Ring Width
3.062 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
458610 Lbf
Dynamic Load Capacity (Lb.)
152870
Lubrication
Molybdenum (MoS2) Coating
Type
Inch with Seals
Temp. Range (F)
-20 to +248° F
Liner Material
No Liner
Dynamic Radial Load Capacity
680 kN
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2
System of Measurement
Inch
Closure
Double Sealed
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
2,040 kN
Minimum Temperature
-20 Degrees F
Standards
ISO 9001
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Groove, Oil Hole

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/2 in, Ball Diameter 5.04 in, Outer Ring Width 2.625 in, Outside Diameter 5 1/2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 680 kN, Flat Diameter 3.5 in, Inner Ring Width 3.062 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.