Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 35mm Bore, Ang .Contact

  • Mfr # GAC 35F

  • Zoro # G2081287


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35mm
Outside Dia.
62mm
Width
16mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
52605 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAC 35F
Zoro #
G2081287
UPC #
00888569016423
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
62mm
Width
16mm
Flat Diameter
35 mm
Outside Diameter
62 mm
Bore Diameter
35 mm
Ball Diameter
56 mm
Outer Ring Width
16 mm
Inner Ring Width
18 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
52605 Lbf
Dynamic Load Capacity (Lb.)
26303
Type
Angular Contact Metric
Lubrication
Light Oil Preservative - PTFE Lined
Temp. Range (F)
-58 to +300° F
Minimum Temperature
-50 Degrees F
System of Measurement
Metric
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2
Self Lubricating Bearing
Yes
Standards
ISO 9001
Static Radial Load Capacity
234 kN
Finish
Chrome Plated
Closure
Open
Load Direction
Radial, Thrust Single Direction
Maximum Temperature
300 Degrees F
Liner Material
PTFE
Dynamic Radial Load Capacity
117 kN

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 35 mm, Ball Diameter 56 mm, Outer Ring Width 16 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 117 kN, Finish Chrome Plated, Flat Diameter 35 mm, Inner Ring Width 18 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.