Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 35mm Bore, High Capacity

  • Mfr # GE 35TE 2RS

  • Zoro # G2081235


product price: $65.49
/ea

Key Features

Bore Dia.
35mm
Outside Dia.
55mm
Width
20mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
75985 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 35TE 2RS
Zoro #
G2081235
UPC #
00888569017208
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
55mm
Width
20mm
Inner Ring Width
25 mm
Outside Diameter
55 mm
Flat Diameter
30 mm
Bore Diameter
35 mm
Outer Ring Width
20 mm
Ball Diameter
47 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
75985 Lbf
Lubrication
Molybdenum (MoS2) Coating
Type
Metric
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
31473
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Dynamic Radial Load Capacity
79 kN
System of Measurement
Metric
Standards
ISO 9001
Liner Material
No Liner
Lubricant Material
MoS2
Static Radial Load Capacity
399 kN

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 35 mm, Ball Diameter 47 mm, Outer Ring Width 20 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 79 kN, Flat Diameter 30 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.