Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 3in. Bore, 4.75in. OD

  • Mfr # GEZ 300ES

  • Zoro # G2081549


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3"
Outside Dia.
4.75"
Width
2.25"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
337213 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 300ES
Zoro #
G2081549
UPC #
00888569018403
Country of Origin
China

Dimensions

Bore Dia.
3"
Outside Dia.
4.75"
Width
2.25"
Bore Diameter
3 in
Flat Diameter
3 in
Inner Ring Width
2.625 in
Outside Diameter
4 3/4 in
Ball Diameter
4.303 in
Outer Ring Width
2.25 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
337213 Lbf
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
112404
Type
Inch
Temp. Range (F)
-58 to +300° F
Static Radial Load Capacity
1,500 kN
Lubricant Material
MoS2
Maximum Temperature
300 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner
Dynamic Radial Load Capacity
500 kN
Standards
ISO 9001
Closure
Open
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Minimum Temperature
-50 Degrees F
System of Measurement
Inch

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.303 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 500 kN, Flat Diameter 3 in, Inner Ring Width 2.625 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.