Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 40mm Bore, 68mmOD, Sealed

  • Mfr # GEH 40ES 2RS

  • Zoro # G2081095


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40mm
Outside Dia.
68mm
Width
25mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
143203 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 40ES 2RS
Zoro #
G2081095
UPC #
00888569017901
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
25mm
Outer Ring Width
25 mm
Inner Ring Width
40 mm
Outside Diameter
68 mm
Bore Diameter
40 mm
Flat Diameter
40 mm
Ball Diameter
60 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
143203 Lbf
Dynamic Load Capacity (Lb.)
28551
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Heavy
Temp. Range (F)
-20 to +248° F
Standards
ISO 9001
Lubrication Openings
Lubrication Groove, Oil Hole
Closure
Double Sealed
Liner Material
No Liner
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Lubricant Material
MoS2
Static Radial Load Capacity
637 kN
Dynamic Radial Load Capacity
127 kN
System of Measurement
Metric
Outer Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 60 mm, Outer Ring Width 25 mm, Outside Diameter 68 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 127 kN, Flat Diameter 40 mm, Inner Ring Width 40 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.