Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 40mm Bore, Ang. Contact

  • Mfr # GAC 40F

  • Zoro # G2081110


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40mm
Outside Dia.
68mm
Width
17mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
62272 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAC 40F
Zoro #
G2081110
UPC #
00888569016430
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
17mm
Bore Diameter
40 mm
Flat Diameter
40 mm
Outer Ring Width
17 mm
Ball Diameter
62 mm
Outside Diameter
68 mm
Inner Ring Width
19 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
62272 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Type
Angular Contact Metric
Dynamic Load Capacity (Lb.)
31248
Temp. Range (F)
-58 to +300° F
Dynamic Radial Load Capacity
139 kN
Outer Ring Material
Alloy Steel
Closure
Open
System of Measurement
Metric
Self Lubricating Bearing
Yes
Standards
ISO 9001
Maximum Temperature
300 Degrees F
Finish
Chrome Plated
Static Radial Load Capacity
277 kN
Liner Material
PTFE
Minimum Temperature
-50 Degrees F
Lubricant Material
MoS2
Load Direction
Radial, Thrust Single Direction

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 40 mm, Ball Diameter 62 mm, Outer Ring Width 17 mm, Outside Diameter 68 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 139 kN, Finish Chrome Plated, Flat Diameter 40 mm, Inner Ring Width 19 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.