Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 4.5in. Bore, 7in. OD

  • Mfr # GEZ 408ES

  • Zoro # G2081199


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.5"
Outside Dia.
7"
Width
3.375"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
764350 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 408ES
Zoro #
G2081199
UPC #
00888569018526
Country of Origin
China

Dimensions

Bore Dia.
4.5"
Outside Dia.
7"
Width
3.375"
Outside Diameter
7 in
Ball Diameter
6.476 in
Outer Ring Width
3.375 in
Bore Diameter
4 1/2 in
Flat Diameter
4.5 in
Inner Ring Width
3.937 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
764350 Lbf
Type
Inch
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
251786
Lubrication
Molybdenum (MoS2) Coating
Lubrication Openings
Lubrication Groove, Oil Hole
System of Measurement
Inch
Standards
ISO 9001
Self Lubricating Bearing
No
Liner Material
No Liner
Maximum Temperature
300 Degrees F
Static Radial Load Capacity
3,400 kN
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2
Closure
Open
Dynamic Radial Load Capacity
1,120 kN
Minimum Temperature
-50 Degrees F

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 1/2 in, Ball Diameter 6.476 in, Outer Ring Width 3.375 in, Outside Diameter 7 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,120 kN, Flat Diameter 4.5 in, Inner Ring Width 3.937 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.