Spherical Plain, 45mm Bore, 75mm OD
Mfr # GEH 45ES
Zoro # G2081031
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
45mm
Outside Dia.
75mm
Width
28mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
175351 Lbf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEH 45ES
Zoro #
G2081031
UPC #
00888569017918
Country of Origin
China
Dimensions
Bore Dia.
45mm
Outside Dia.
75mm
Width
28mm
Outside Diameter
75 mm
Bore Diameter
45 mm
Outer Ring Width
28 mm
Flat Diameter
45 mm
Inner Ring Width
43 mm
Ball Diameter
66 mm
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 45 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 156 kN, Flat Diameter 45 mm, Inner Ring Width 43 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.