Zoro Homepage

Spherical Plain, 45mm Bore, 75mmOD, Sealed

  • Mfr # GEH 45ES 2RS

  • Zoro # G2081016


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45mm
Outside Dia.
75mm
Width
28mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
175351 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 45ES 2RS
Zoro #
G2081016
UPC #
00888569017925
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
75mm
Width
28mm
Ball Diameter
66 mm
Bore Diameter
45 mm
Inner Ring Width
43 mm
Outside Diameter
75 mm
Flat Diameter
45 mm
Outer Ring Width
28 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
175351 Lbf
Dynamic Load Capacity (Lb.)
35070
Type
Metric Heavy
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-20 to +248° F
Static Radial Load Capacity
780 kN
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Standards
ISO 9001
Minimum Temperature
-20 Degrees F
System of Measurement
Metric
Liner Material
No Liner
Closure
Double Sealed
Lubrication Openings
Lubrication Groove, Oil Hole
Dynamic Radial Load Capacity
156 kN
Maximum Temperature
250 Degrees F
Lubricant Material
MoS2

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 45 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 156 kN, Flat Diameter 45 mm, Inner Ring Width 43 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.