Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 45mm Bore, High Capacity

  • Mfr # GE 45TE 2RS

  • Zoro # G2080998


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45mm
Outside Dia.
68mm
Width
25mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
121397 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 45TE 2RS
Zoro #
G2080998
UPC #
00888569017260
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
68mm
Width
25mm
Inner Ring Width
32 mm
Ball Diameter
60 mm
Bore Diameter
45 mm
Outer Ring Width
25 mm
Flat Diameter
45 mm
Outside Diameter
68 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
121397 Lbf
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
50582
Type
Metric
Lubricant Material
MoS2
Dynamic Radial Load Capacity
127 kN
Closure
Double Sealed
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
637 kN
Maximum Temperature
250 Degrees F
Minimum Temperature
-20 Degrees F
Self Lubricating Bearing
No
Liner Material
No Liner
Standards
ISO 9001
System of Measurement
Metric

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 45 mm, Ball Diameter 60 mm, Outer Ring Width 25 mm, Outside Diameter 68 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 127 kN, Flat Diameter 45 mm, Inner Ring Width 32 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.