Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 50mm Bore, 130mm OD

  • Mfr # GX 50F

  • Zoro # G2080955


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50mm
Outside Dia.
130mm
Width
30.5mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
4576 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX 50F
Zoro #
G2080955
UPC #
00888569019110
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
130mm
Width
30.5mm
Outside Diameter
130 mm
Outer Ring Width
30.5 mm
Inner Ring Width
33 mm
Flat Diameter
50 mm
Overall Width
42.5 mm
Bore Diameter
50 mm
Ball Diameter
139 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
4576 Lbf
Temp. Range (F)
-58 to +300° F
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
2288
Type
Metric Thrust
Closure
Open
Self Lubricating Bearing
Yes
Finish
Chrome Plated
Minimum Temperature
-50 Degrees F
Liner Material
PTFE
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
1,040 kN
Outer Ring Material
Alloy Steel
Load Direction
Radial, Thrust Single Direction
Static Radial Load Capacity
2,080 kN
Lubricant Material
MoS2
Standards
ISO 9001

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 50 mm, Ball Diameter 139 mm, Outer Ring Width 30.5 mm, Outside Diameter 130 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,040 kN, Finish Chrome Plated, Flat Diameter 50 mm, Inner Ring Width 33 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 42.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.