Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 50mm Bore, 19mm W

  • Mfr # GAC 50F

  • Zoro # G2080946


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50mm
Outside Dia.
80mm
Width
19mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
83179 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAC 50F
Zoro #
G2080946
UPC #
00888569016454
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
80mm
Width
19mm
Ball Diameter
74 mm
Inner Ring Width
20 mm
Bore Diameter
50 mm
Flat Diameter
50 mm
Outside Diameter
80 mm
Outer Ring Width
19 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
83179 Lbf
Dynamic Load Capacity (Lb.)
41590
Lubrication
Light Oil Preservative - PTFE Lined
Type
Angular Contact Metric
Temp. Range (F)
-58 to +300° F
Static Radial Load Capacity
370 kN
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Closure
Open
Dynamic Radial Load Capacity
185 kN
Finish
Chrome Plated
Self Lubricating Bearing
Yes
Standards
ISO 9001
Liner Material
PTFE
Load Direction
Radial, Thrust Single Direction

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 50 mm, Ball Diameter 74 mm, Outer Ring Width 19 mm, Outside Diameter 80 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 185 kN, Finish Chrome Plated, Flat Diameter 50 mm, Inner Ring Width 20 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.