Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 5in. Bore, 7.75in. OD

  • Mfr # GEZ 500ES

  • Zoro # G2080989


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5"
Outside Dia.
7.75"
Width
3.75"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
932957 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 500ES
Zoro #
G2080989
UPC #
00888569018564
Country of Origin
China

Dimensions

Bore Dia.
5"
Outside Dia.
7.75"
Width
3.75"
Bore Diameter
5 in
Flat Diameter
5 in
Ball Diameter
7.204 in
Outer Ring Width
3.75 in
Inner Ring Width
4.375 in
Outside Diameter
7 3/4 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
932957 Lbf
Type
Inch
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
314733
Lubricant Material
MoS2
Standards
ISO 9001
System of Measurement
Inch
Dynamic Radial Load Capacity
1,400 kN
Maximum Temperature
300 Degrees F
Closure
Open
Self Lubricating Bearing
No
Liner Material
No Liner
Minimum Temperature
-50 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole
Static Radial Load Capacity
4,150 kN
Outer Ring Material
Alloy Steel

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5 in, Ball Diameter 7.204 in, Outer Ring Width 3.75 in, Outside Diameter 7 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,400 kN, Flat Diameter 5 in, Inner Ring Width 4.375 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.