Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 5inBore, 7.75inOD, 3.13inW

  • Mfr # GAZ 500SA

  • Zoro # G2080970


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5"
Outside Dia.
7.75"
Width
3.13"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
551906 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAZ 500SA
Zoro #
G2080970
UPC #
00888569016607
Country of Origin
China

Dimensions

Bore Dia.
5"
Outside Dia.
7.75"
Width
3.13"
Ball Diameter
7.19 in
Overall Width
3.13 in
Flat Diameter
5 in
Inner Ring Width
2.88 in
Outside Diameter
7 3/4 in
Bore Diameter
5 in
Outer Ring Width
2.88 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
551906 Lbf
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
183894
Lubrication
Molybdenum (MoS2) Coating
Type
Angular Contact Inch
Closure
Open
Minimum Temperature
-50 Degrees F
Liner Material
No Liner
Load Direction
Radial, Thrust Single Direction
Dynamic Radial Load Capacity
818 kN
Self Lubricating Bearing
No
System of Measurement
Inch
Static Radial Load Capacity
2,455 kN
Standards
ISO 9001
Maximum Temperature
300 Degrees F
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5 in, Ball Diameter 7.19 in, Outer Ring Width 2.88 in, Outside Diameter 7 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 818 kN, Flat Diameter 5 in, Inner Ring Width 2.88 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 3.13 in, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.