Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 60mm Bore, 90mmOD, Sealed

  • Mfr # GE 60ES 2RS

  • Zoro # G2080788


product price: $58.75
/ea

Key Features

Bore Dia.
60mm
Outside Dia.
90mm
Width
36mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
274267 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 60ES 2RS
Zoro #
G2080788
UPC #
00888569017338
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
90mm
Width
36mm
Outside Diameter
90 mm
Ball Diameter
80 mm
Inner Ring Width
44 mm
Bore Diameter
60 mm
Outer Ring Width
36 mm
Flat Diameter
60 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
274267 Lbf
Temp. Range (F)
-20 to +248° F
Type
Metric
Dynamic Load Capacity (Lb.)
55078
Lubrication
Molybdenum (MoS2) Coating
Lubricant Material
MoS2
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Groove, Oil Hole
Dynamic Radial Load Capacity
245 kN
System of Measurement
Metric
Standards
ISO 9001
Liner Material
No Liner
Static Radial Load Capacity
1,220 kN
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 245 kN, Flat Diameter 60 mm, Inner Ring Width 44 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.