Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 60mm Bore, 95mm OD

  • Mfr # GAC 60F

  • Zoro # G2080806


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60mm
Outside Dia.
95mm
Width
21mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
109932 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAC 60F
Zoro #
G2080806
UPC #
00888569016461
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
21mm
Outer Ring Width
21 mm
Bore Diameter
60 mm
Ball Diameter
88.5 mm
Flat Diameter
60 mm
Outside Diameter
95 mm
Inner Ring Width
23 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
109932 Lbf
Dynamic Load Capacity (Lb.)
55078
Type
Angular Contact Metric
Lubrication
Light Oil Preservative - PTFE Lined
Temp. Range (F)
-58 to +300° F
Minimum Temperature
-50 Degrees F
Closure
Open
Standards
ISO 9001
Maximum Temperature
300 Degrees F
Finish
Chrome Plated
Lubricant Material
MoS2
Self Lubricating Bearing
Yes
Static Radial Load Capacity
489 kN
Outer Ring Material
Alloy Steel
System of Measurement
Metric
Load Direction
Radial, Thrust Single Direction
Liner Material
PTFE
Dynamic Radial Load Capacity
245 kN

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 60 mm, Ball Diameter 88.5 mm, Outer Ring Width 21 mm, Outside Diameter 95 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 245 kN, Finish Chrome Plated, Flat Diameter 60 mm, Inner Ring Width 23 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.