Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 6mm Bore, 16mm OD

  • Mfr # GEH 6C

  • Zoro # G2080736


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6mm
Outside Dia.
16mm
Width
5mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
3147 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEH 6C
Zoro #
G2080736
UPC #
00888569017956
Country of Origin
China

Dimensions

Bore Dia.
6mm
Outside Dia.
16mm
Width
5mm
Ball Diameter
13 mm
Outside Diameter
16 mm
Bore Diameter
6 mm
Flat Diameter
6 mm
Inner Ring Width
9 mm
Outer Ring Width
5 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
3147 Lbf
Type
Metric Heavy
Dynamic Load Capacity (Lb.)
1304
Temp. Range (F)
-58 to +300° F
Lubrication
Molybdenum (MoS2) Coating
Static Radial Load Capacity
14 kN
Outer Ring Material
Alloy Steel
Maximum Temperature
300 Degrees F
Lubricant Material
MoS2
Standards
ISO 9001
Dynamic Radial Load Capacity
5.8 kN
Liner Material
PTFE
Minimum Temperature
-50 Degrees F
System of Measurement
Metric
Finish
Chrome Plated
Closure
Open
Self Lubricating Bearing
Yes

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 6 mm, Ball Diameter 13 mm, Outer Ring Width 5 mm, Outside Diameter 16 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 5.8 kN, Finish Chrome Plated, Flat Diameter 6 mm, Inner Ring Width 9 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 14 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.