Zoro Homepage

Spherical Plain, 70mm Bore, Ext.InnerRing

  • Mfr # GEG 70ES

  • Zoro # G2080657


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70mm
Outside Dia.
105mm
Width
45mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
350702 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG 70ES
Zoro #
G2080657
UPC #
00888569017581
Country of Origin
China

Dimensions

Bore Dia.
70mm
Outside Dia.
105mm
Width
45mm
Outer Ring Width
40 mm
Inner Ring Width
70 mm
Bore Diameter
70 mm
Flat Diameter
70 mm
Ball Diameter
92 mm
Outside Diameter
105 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
350702 Lbf
Dynamic Load Capacity (Lb.)
70365
Lubrication
Molybdenum (MoS2) Coating
Type
Metric Wide Inner Ring
Temp. Range (F)
-58 to +300° F
Minimum Temperature
-50 Degrees F
Standards
ISO 9001
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner
Closure
Open
Outer Ring Material
Alloy Steel
Dynamic Radial Load Capacity
313 kN
Self Lubricating Bearing
No
System of Measurement
Metric
Static Radial Load Capacity
1,560 kN
Lubricant Material
MoS2
Maximum Temperature
300 Degrees F

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 70 mm, Ball Diameter 92 mm, Outer Ring Width 40 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 313 kN, Flat Diameter 70 mm, Inner Ring Width 70 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.