Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 70mmBore, 105mmOD, Sealed

  • Mfr # GE 70ES 2RS

  • Zoro # G2080648


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70mm
Outside Dia.
105mm
Width
40mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
350702 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 70ES 2RS
Zoro #
G2080648
UPC #
00888569017369
Country of Origin
China

Dimensions

Bore Dia.
70mm
Outside Dia.
105mm
Width
40mm
Outside Diameter
105 mm
Outer Ring Width
40 mm
Inner Ring Width
49 mm
Bore Diameter
70 mm
Flat Diameter
70 mm
Ball Diameter
92 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
350702 Lbf
Dynamic Load Capacity (Lb.)
70365
Lubrication
Molybdenum (MoS2) Coating
Type
Metric
Temp. Range (F)
-20 to +248° F
System of Measurement
Metric
Self Lubricating Bearing
No
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
313 kN
Static Radial Load Capacity
1,560 kN
Liner Material
No Liner
Standards
ISO 9001
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Lubricant Material
MoS2
Lubrication Openings
Lubrication Groove, Oil Hole

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 70 mm, Ball Diameter 92 mm, Outer Ring Width 40 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 313 kN, Flat Diameter 70 mm, Inner Ring Width 49 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.