Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 80mm Bore, Ang. Contact

  • Mfr # GAC 80SA

  • Zoro # G2080596


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80mm
Outside Dia.
125mm
Width
25.5mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
173553 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAC 80SA
Zoro #
G2080596
UPC #
00888569016508
Country of Origin
China

Dimensions

Bore Dia.
80mm
Outside Dia.
125mm
Width
25.5mm
Flat Diameter
80 mm
Outside Diameter
125 mm
Ball Diameter
115 mm
Bore Diameter
80 mm
Outer Ring Width
25.5 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
173553 Lbf
Type
Angular Contact Metric
Lubrication
Light Oil Preservative - PTFE Lined
Dynamic Load Capacity (Lb.)
87001
Temp. Range (F)
-58 to +300° F
System of Measurement
Metric
Closure
Open
Liner Material
No Liner
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 115 mm, Outer Ring Width 25.5 mm, Outside Diameter 125 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Flat Diameter 80 mm, Self Lubricating Bearing No, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.