Zoro Homepage

Spherical Plain, 80mm Bore, Ext.InnerRing

  • Mfr # GEG 80ES

  • Zoro # G2080578


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80mm
Outside Dia.
120mm
Width
50mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
449618 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG 80ES
Zoro #
G2080578
UPC #
00888569017598
Country of Origin
China

Dimensions

Bore Dia.
80mm
Outside Dia.
120mm
Width
50mm
Inner Ring Width
80 mm
Outside Diameter
120 mm
Outer Ring Width
45 mm
Ball Diameter
105 mm
Bore Diameter
80 mm
Flat Diameter
80 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
449618 Lbf
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
89924
Type
Metric Wide Inner Ring
Temp. Range (F)
-58 to +300° F
Dynamic Radial Load Capacity
400 kN
Closure
Open
Static Radial Load Capacity
2,000 kN
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Self Lubricating Bearing
No
Standards
ISO 9001
Minimum Temperature
-50 Degrees F
Lubricant Material
MoS2
Lubrication Openings
Lubrication Groove, Oil Hole

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 105 mm, Outer Ring Width 45 mm, Outside Diameter 120 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 400 kN, Flat Diameter 80 mm, Inner Ring Width 80 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.