Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 80mm Bore, Maint.Free

  • Mfr # GE 80TE 2RS

  • Zoro # G2080569


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80mm
Outside Dia.
120mm
Width
45mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
382175 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 80TE 2RS
Zoro #
G2080569
UPC #
00888569017420
Country of Origin
China

Dimensions

Bore Dia.
80mm
Outside Dia.
120mm
Width
45mm
Bore Diameter
80 mm
Outside Diameter
120 mm
Outer Ring Width
45 mm
Flat Diameter
80 mm
Ball Diameter
105 mm
Inner Ring Width
55 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
382175 Lbf
Type
Metric
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
158490
Temp. Range (F)
-58 to +300° F
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Standards
ISO 9001
Minimum Temperature
-20 Degrees F
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Lubricant Material
MoS2
Dynamic Radial Load Capacity
400 kN
Closure
Double Sealed
Static Radial Load Capacity
2,000 kN

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 105 mm, Outer Ring Width 45 mm, Outside Diameter 120 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 400 kN, Flat Diameter 80 mm, Inner Ring Width 55 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.