Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 90mm Bore, 130mm OD

  • Mfr # GE 90ES

  • Zoro # G2080517


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90mm
Outside Dia.
130mm
Width
50mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
548534 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 90ES
Zoro #
G2080517
UPC #
00888569017437
Country of Origin
China

Dimensions

Bore Dia.
90mm
Outside Dia.
130mm
Width
50mm
Outside Diameter
130 mm
Flat Diameter
90 mm
Outer Ring Width
50 mm
Inner Ring Width
60 mm
Bore Diameter
90 mm
Ball Diameter
115 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
548534 Lbf
Type
Metric
Dynamic Load Capacity (Lb.)
109707
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Liner Material
No Liner
Minimum Temperature
-50 Degrees F
Standards
ISO 9001
Dynamic Radial Load Capacity
488 kN
Self Lubricating Bearing
No
Closure
Open
Lubricant Material
MoS2
Static Radial Load Capacity
2,440 kN
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Lubrication Openings
Lubrication Groove, Oil Hole
Outer Ring Material
Alloy Steel

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 90 mm, Ball Diameter 115 mm, Outer Ring Width 50 mm, Outside Diameter 130 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 488 kN, Flat Diameter 90 mm, Inner Ring Width 60 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.