Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 90mm Bore, 130mmOD, 55mmW

  • Mfr # GEG 90ES

  • Zoro # G2080480


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90mm
Outside Dia.
130mm
Width
55mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
548534 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG 90ES
Zoro #
G2080480
UPC #
00888569017604
Country of Origin
China

Dimensions

Bore Dia.
90mm
Outside Dia.
130mm
Width
55mm
Ball Diameter
115 mm
Outer Ring Width
50 mm
Flat Diameter
90 mm
Outside Diameter
130 mm
Bore Diameter
90 mm
Inner Ring Width
90 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
548534 Lbf
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
109707
Type
Metric Wide Inner Ring
Temp. Range (F)
-58 to +300° F
Closure
Open
Lubricant Material
MoS2
Self Lubricating Bearing
No
Static Radial Load Capacity
2,440 kN
Lubrication Openings
Lubrication Groove, Oil Hole
System of Measurement
Metric
Liner Material
No Liner
Outer Ring Material
Alloy Steel
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
Standards
ISO 9001
Dynamic Radial Load Capacity
488 kN

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 90 mm, Ball Diameter 115 mm, Outer Ring Width 50 mm, Outside Diameter 130 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 488 kN, Flat Diameter 90 mm, Inner Ring Width 90 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.