Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 10 mm Ball Dia.

  • Mfr # GE 6C

  • Zoro # G708091109


product price: $9.79
/ea

Key Features

Bore Dia.
6mm
Outside Dia.
14mm
Width
4mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2046 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE 6C
Zoro #
G708091109
UPC #
00888569017307
Country of Origin
China

Dimensions

Bore Dia.
6mm
Outside Dia.
14mm
Width
4mm
Bore Diameter
6 mm
Outer Ring Width
4 mm
Ball Diameter
10 mm
Flat Diameter
6 mm
Outside Diameter
14 mm
Inner Ring Width
6 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2046 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Type
Metric
Dynamic Load Capacity (Lb.)
809
Temp. Range (F)
-58 to +300° F
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Outer Ring Material
Alloy Steel
Finish
Chrome Plated
Standards
ISO 9001
Liner Material
PTFE
Self Lubricating Bearing
Yes
Dynamic Radial Load Capacity
3.6 kN
Lubricant Material
MoS2
Minimum Temperature
-50 Degrees F
Static Radial Load Capacity
9.1 kN
Closure
Open

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 6 mm, Ball Diameter 10 mm, Outer Ring Width 4 mm, Outside Diameter 14 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 3.6 kN, Finish Chrome Plated, Flat Diameter 6 mm, Inner Ring Width 6 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.