Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 1.437" Ball Dia.

  • Mfr # GEZ 100ES

  • Zoro # G109984093


product price: $11.89
/ea

Key Features

Ball Material
Alloy Steel
Dynamic Radial Load Capacity
56 kN
System of Measurement
Inch
Standards
ISO 9001
Maximum Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZ 100ES
Zoro #
G109984093
UPC #
00888569018229
Country of Origin
China

Dimensions

Flat Diameter
1 in
Outside Diameter
1 5/8 in
Bore Diameter
1 in
Ball Diameter
1.437 in
Inner Ring Width
0.875 in
Outer Ring Width
0.75 in

Details

Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
56 kN
System of Measurement
Inch
Standards
ISO 9001
Maximum Temperature
300 Degrees F
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Static Radial Load Capacity
166 kN
Closure
Open
Lubrication Openings
Lubrication Groove, Oil Hole
Minimum Temperature
-50 Degrees F
Lubricant Material
MoS2
Liner Material
No Liner

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.437 in, Outer Ring Width 0.75 in, Outside Diameter 1 5/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 56 kN, Flat Diameter 1 in, Inner Ring Width 0.875 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.