Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 18 mm Ball Dia.

  • Mfr # GE 12E

  • Zoro # G508091101


product price: $6.59
/ea

Key Features

Bore Dia.
12mm
Outside Dia.
22mm
Width
7mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
11915 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 12E
Zoro #
G508091101
UPC #
00888569016713
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
22mm
Width
7mm
Outside Diameter
22 mm
Inner Ring Width
10 mm
Ball Diameter
18 mm
Outer Ring Width
7 mm
Bore Diameter
12 mm
Flat Diameter
12 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
11915 Lbf
Temp. Range (F)
-58 to +300° F
Type
Metric
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
2248
Closure
Open
Maximum Temperature
300 Degrees F
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Groove, Oil Hole
Dynamic Radial Load Capacity
10 kN
Static Radial Load Capacity
53 kN
System of Measurement
Metric
Standards
ISO 9001
Outer Ring Material
Alloy Steel
Minimum Temperature
-50 Degrees F
Lubricant Material
MoS2
Liner Material
No Liner

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 12 mm, Ball Diameter 18 mm, Outer Ring Width 7 mm, Outside Diameter 22 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 10 kN, Flat Diameter 12 mm, Inner Ring Width 10 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.