Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 2.875" Ball Dia.

  • Mfr # GEZM 200ES

  • Zoro # G608091117


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.5"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
150622 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEZM 200ES
Zoro #
G608091117
UPC #
00888569018656
Country of Origin
China

Dimensions

Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.5"
Inner Ring Width
3 in
Ball Diameter
2.875 in
Bore Diameter
2 in
Outer Ring Width
1.5 in
Flat Diameter
2 in
Outside Diameter
3 3/16 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
150622 Lbf
Type
Inch Wide Inner Ring
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
50357
Temp. Range (F)
-58 to +300° F
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
670 kN
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner
System of Measurement
Inch
Minimum Temperature
-50 Degrees F
Self Lubricating Bearing
No
Standards
ISO 9001
Maximum Temperature
300 Degrees F
Closure
Open
Dynamic Radial Load Capacity
224 kN
Lubricant Material
MoS2

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.875 in, Outer Ring Width 1.5 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 224 kN, Flat Diameter 2 in, Inner Ring Width 3 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.