Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 35.5 mm Ball Dia

  • Mfr # GE 25ES

  • Zoro # G208091098


product price: $11.15
/ea

Key Features

Bore Dia.
25mm
Outside Dia.
42mm
Width
16mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
53954 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 25ES
Zoro #
G208091098
UPC #
00888569017031
Country of Origin
China

Dimensions

Bore Dia.
25mm
Outside Dia.
42mm
Width
16mm
Outer Ring Width
16 mm
Flat Diameter
25 mm
Ball Diameter
35.5 mm
Bore Diameter
25 mm
Inner Ring Width
20 mm
Outside Diameter
42 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
53954 Lbf
Temp. Range (F)
-58 to +300° F
Lubrication
Molybdenum (MoS2) Coating
Dynamic Load Capacity (Lb.)
10791
Type
Metric
Closure
Open
Dynamic Radial Load Capacity
48 kN
Standards
ISO 9001
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No
Lubricant Material
MoS2
Minimum Temperature
-50 Degrees F
Static Radial Load Capacity
240 kN
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 25 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 48 kN, Flat Diameter 25 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.