SphericalBearing, 0.5", 1/4", No Liner, Open
- Mfr # COM 4
- Zoro # G108091112
product price:Â
$
9.39
/ea
Key Features
Bore Dia.
0.5"
Outside Dia.
0.6562"
Width
0.25"
Ball Material
Alloy Steel
Static Load Capacity
4946 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COM 4
- Zoro #
- G108091112
- UPC #
- 00888569005328
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 4946 Lbf
- Type
- Commercial
- Dynamic Load Capacity (Lb.)
- 989
- Lubrication
- Light Oil Preservative
- Temp. Range (F)
- -58 Degrees to 300 Degrees F
- Static Radial Load Capacity
- 22 kN
- Closure
- Open
- System of Measurement
- Inch
- Standards
- ISO 9001
- Self Lubricating Bearing
- No
- Lubricant Material
- MoS2
- Outer Ring Material
- Alloy Steel
- Maximum Temperature
- 300 Degrees F
- Finish
- Chrome Plated
- Minimum Temperature
- -50 Degrees F
- Dynamic Radial Load Capacity
- 4.4 kN
- Liner Material
- No Liner
- Lubrication Openings
- Lubrication Hole
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Series
- COM
Dimensions
- Bore Dia.
- 0.5"
- Outside Dia.
- 0.6562"
- Width
- 0.25"
- Outer Ring Width
- 0.25 in
- Ball Diameter
- 0.5 in
- Bore Diameter
- 1/4 in
- Flat Diameter
- 0.25 in
- Outside Diameter
- 21/32 in
- Inner Ring Width
- 0.343 in
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 1/4 in, Ball Diameter 0.5 in, Outer Ring Width 0.25 in, Outside Diameter 21/32 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 4.4 kN, Finish Chrome Plated, Flat Diameter 0.25 in, Inner Ring Width 0.343 in, Lubricant Material MoS2, Lubrication Openings Lubrication Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.