SphericalBrg, 1.08", 3/4", DblSealed
- Mfr # GEZ 012ES 2RS
- Zoro # G408091089
product price:Â
$
13.59
/ea
Key Features
Bore Dia.
0.75"
Outside Dia.
1.25"
Width
0.562"
Ball Material
Alloy Steel
Static Load Capacity
21357 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEZ 012ES 2RS
- Zoro #
- G408091089
- UPC #
- 00888569018199
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 21357 Lbf
- Lubrication
- Molybdenum (MoS2) Coating
- Type
- Inch with Seals
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Dynamic Load Capacity (Lb.)
- 6969
- Static Radial Load Capacity
- 95 kN
- Liner Material
- No Liner
- Dynamic Radial Load Capacity
- 31 kN
- Closure
- Double Sealed
- Standards
- ISO 9001
- Maximum Temperature
- 250 Degrees F
- Outer Ring Material
- Alloy Steel
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Lubricant Material
- MoS2
- Self Lubricating Bearing
- No
- Internal Clearance
- CN
- Series
- GEZ
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Dia.
- 0.75"
- Outside Dia.
- 1.25"
- Width
- 0.562"
- Ball Diameter
- 1.08 in
- Bore Diameter
- 3/4 in
- Outer Ring Width
- 0.562 in
- Flat Diameter
- 0.75 in
- Outside Diameter
- 1 1/4 in
- Inner Ring Width
- 0.656 in
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 3/4 in, Ball Diameter 1.08 in, Outer Ring Width 0.562 in, Outside Diameter 1 1/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 31 kN, Flat Diameter 0.75 in, Inner Ring Width 0.656 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.