SphericalBrg, 1.08", 3/4", No Liner, Open
- Mfr # GEZ 012ES
- Zoro # G108091099
product price:Â
$
10.29
/ea
Key Features
Bore Dia.
0.75"
Outside Dia.
1.25"
Width
0.562"
Ball Material
Alloy Steel
Static Load Capacity
21357 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEZ 012ES
- Zoro #
- G108091099
- UPC #
- 00888569018182
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 21357 Lbf
- Dynamic Load Capacity (Lb.)
- 6969
- Temp. Range (F)
- -58 Degrees to 300 Degrees F
- Lubrication
- Molybdenum (MoS2) Coating
- Type
- Inch
- Dynamic Radial Load Capacity
- 31 kN
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Minimum Temperature
- -50 Degrees F
- Outer Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Self Lubricating Bearing
- No
- Lubricant Material
- MoS2
- Maximum Temperature
- 300 Degrees F
- Standards
- ISO 9001
- Static Radial Load Capacity
- 95 kN
- Closure
- Open
- Liner Material
- No Liner
- Bearing Lubrication
- Relubricateable
- Series
- GEZ
- Internal Clearance
- CN
Dimensions
- Bore Dia.
- 0.75"
- Outside Dia.
- 1.25"
- Width
- 0.562"
- Bore Diameter
- 3/4 in
- Outer Ring Width
- 0.562 in
- Inner Ring Width
- 0.656 in
- Outside Diameter
- 1 1/4 in
- Flat Diameter
- 0.75 in
- Ball Diameter
- 1.08 in
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/4 in, Ball Diameter 1.08 in, Outer Ring Width 0.562 in, Outside Diameter 1 1/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 31 kN, Flat Diameter 0.75 in, Inner Ring Width 0.656 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.