SphericalBrg, 1.258", 7/8", DblSealed
- Mfr # GEZ 014ES 2RS
- Zoro # G908091114
product price:Â
$
12.39
/ea
Key Features
Bore Dia.
0.875"
Outside Dia.
1.4375"
Width
0.656"
Ball Material
Alloy Steel
Static Load Capacity
28551 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEZ 014ES 2RS
- Zoro #
- G908091114
- UPC #
- 00888569018212
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 28551 Lbf
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Type
- Inch with Seals
- Dynamic Load Capacity (Lb.)
- 9442
- Lubrication
- Molybdenum (MoS2) Coating
- Liner Material
- No Liner
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Outer Ring Material
- Alloy Steel
- Standards
- ISO 9001
- Static Radial Load Capacity
- 127 kN
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 42 kN
- Lubricant Material
- MoS2
- Maximum Temperature
- 250 Degrees F
- Self Lubricating Bearing
- No
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Series
- GEZ
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Dia.
- 0.875"
- Outside Dia.
- 1.4375"
- Width
- 0.656"
- Inner Ring Width
- 0.756 in
- Flat Diameter
- 0.875 in
- Outer Ring Width
- 0.656 in
- Outside Diameter
- 1 7/16 in
- Bore Diameter
- 7/8 in
- Ball Diameter
- 1.258 in
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 7/8 in, Ball Diameter 1.258 in, Outer Ring Width 0.656 in, Outside Diameter 1 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 42 kN, Flat Diameter 0.875 in, Inner Ring Width 0.756 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.