Shop TRITAN
See all product information
Create Account
SphericalBrg, 25 mm, 15 mm, DblSealed
- Mfr # GEH 15ES 2RS
- Zoro # G708091116
product price:Â
$
39.29
/ea
Key Features
Bore Dia.
15mm
Outside Dia.
30mm
Width
10mm
Ball Material
Alloy Steel
Static Load Capacity
23830 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEH 15ES 2RS
- Zoro #
- G708091116
- UPC #
- 00888569017758
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 23830 Lbf
- Type
- Metric Heavy
- Dynamic Load Capacity (Lb.)
- 4721
- Lubrication
- Molybdenum (MoS2) Coating
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Lubricant Material
- MoS2
- Dynamic Radial Load Capacity
- 21 kN
- System of Measurement
- Metric
- Minimum Temperature
- -20 Degrees F
- Standards
- ISO 9001
- Closure
- Double Sealed
- Outer Ring Material
- Alloy Steel
- Liner Material
- No Liner
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Static Radial Load Capacity
- 106 kN
- Maximum Temperature
- 250 Degrees F
- Self Lubricating Bearing
- No
- Internal Clearance
- CN
- Series
- GEH
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Dia.
- 15mm
- Outside Dia.
- 30mm
- Width
- 10mm
- Outside Diameter
- 30 mm
- Outer Ring Width
- 10 mm
- Flat Diameter
- 15 mm
- Ball Diameter
- 25 mm
- Bore Diameter
- 15 mm
- Inner Ring Width
- 16 mm
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 15 mm, Ball Diameter 25 mm, Outer Ring Width 10 mm, Outside Diameter 30 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 21 kN, Flat Diameter 15 mm, Inner Ring Width 16 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.