SphericalBrg, 2.511", 1-3/4", DblSealed
- Mfr # GEZ 112ES 2RS
- Zoro # G2081926
product price:Â
$
46.69
/ea
Key Features
Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.312"
Ball Material
Alloy Steel
Static Load Capacity
114653 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEZ 112ES 2RS
- Zoro #
- G2081926
- UPC #
- 00888569018311
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 114653 Lbf
- Dynamic Load Capacity (Lb.)
- 38218
- Lubrication
- Molybdenum (MoS2) Coating
- Type
- Inch with Seals
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Maximum Temperature
- 250 Degrees F
- Static Radial Load Capacity
- 510 kN
- Self Lubricating Bearing
- No
- Minimum Temperature
- -20 Degrees F
- Standards
- ISO 9001
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 170 kN
- Liner Material
- No Liner
- Lubrication Openings
- Lubrication Groove, Oil Hole
- System of Measurement
- Inch
- Outer Ring Material
- Alloy Steel
- Lubricant Material
- MoS2
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Series
- GEZ
Dimensions
- Bore Dia.
- 2"
- Outside Dia.
- 3.1875"
- Width
- 1.312"
- Outside Diameter
- 2 13/16 in
- Outer Ring Width
- 1.312 in
- Flat Diameter
- 2 in
- Ball Diameter
- 2.511 in
- Bore Diameter
- 1 3/4 in
- Inner Ring Width
- 1.531 in
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 1 3/4 in, Ball Diameter 2.511 in, Outer Ring Width 1.312 in, Outside Diameter 2 13/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 170 kN, Flat Diameter 2 in, Inner Ring Width 1.531 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.