SphericalBrg, 2.875", 2", DblSealed
- Mfr # GEZM 200ES 2RS
- Zoro # G508091118
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2"
Outside Dia.
3.1875"
Width
1.5"
Ball Material
Alloy Steel
Static Load Capacity
150622 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEZM 200ES 2RS
- Zoro #
- G508091118
- UPC #
- 00888569018663
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 150622 Lbf
- Type
- Inch Wide Inner Ring
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Dynamic Load Capacity (Lb.)
- 50357
- Lubrication
- Molybdenum (MoS2) Coating
- Self Lubricating Bearing
- No
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -20 Degrees F
- Dynamic Radial Load Capacity
- 224 kN
- System of Measurement
- Inch
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Closure
- Double Sealed
- Outer Ring Material
- Alloy Steel
- Static Radial Load Capacity
- 670 kN
- Lubricant Material
- MoS2
- Liner Material
- No Liner
- Standards
- ISO 9001
- Series
- GEZM
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Dia.
- 2"
- Outside Dia.
- 3.1875"
- Width
- 1.5"
- Flat Diameter
- 2 in
- Ball Diameter
- 2.875 in
- Bore Diameter
- 2 in
- Inner Ring Width
- 3 in
- Outer Ring Width
- 1.5 in
- Outside Diameter
- 3 3/16 in
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.875 in, Outer Ring Width 1.5 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 224 kN, Flat Diameter 2 in, Inner Ring Width 3 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.