SphericalBrg, 80 mm, 60 mm, DblSealed
- Mfr # GEM 60ES 2RS
- Zoro # G408091096
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60mm
Outside Dia.
90mm
Width
36mm
Ball Material
Alloy Steel
Static Load Capacity
274267 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEM 60ES 2RS
- Zoro #
- G408091096
- UPC #
- 00888569018137
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 274267 Lbf
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Dynamic Load Capacity (Lb.)
- 55078
- Type
- Metric Wide Inner Ring
- Lubrication
- Molybdenum (MoS2) Coating
- Maximum Temperature
- 250 Degrees F
- Standards
- ISO 9001
- Dynamic Radial Load Capacity
- 245 kN
- Liner Material
- No Liner
- Minimum Temperature
- -20 Degrees F
- Static Radial Load Capacity
- 1,220 kN
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Lubricant Material
- MoS2
- Closure
- Double Sealed
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Outer Ring Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Series
- GEM
Dimensions
- Bore Dia.
- 60mm
- Outside Dia.
- 90mm
- Width
- 36mm
- Ball Diameter
- 80 mm
- Flat Diameter
- 60 mm
- Outside Diameter
- 90 mm
- Outer Ring Width
- 36 mm
- Bore Diameter
- 60 mm
- Inner Ring Width
- 54 mm
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 245 kN, Flat Diameter 60 mm, Inner Ring Width 54 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.