Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SphericalPlain, 3inBore, ExtInnerRing, Seal

  • Mfr # GEZM 300ES 2RS

  • Zoro # G2080289


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3"
Outside Dia.
4.75"
Width
2.25"
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
337213 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEZM 300ES 2RS
Zoro #
G2080289
UPC #
00888569018687
Country of Origin
China

Dimensions

Bore Dia.
3"
Outside Dia.
4.75"
Width
2.25"
Flat Diameter
3 in
Inner Ring Width
4.5 in
Outer Ring Width
2.25 in
Ball Diameter
4.312 in
Outside Diameter
4 3/4 in
Bore Diameter
3 in

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
337213 Lbf
Dynamic Load Capacity (Lb.)
112404
Lubrication
Molybdenum (MoS2) Coating
Type
Inch Wide Inner Ring
Temp. Range (F)
-20 to +248° F
Standards
ISO 9001
Static Radial Load Capacity
1,500 kN
Liner Material
No Liner
Closure
Double Sealed
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Groove, Oil Hole
Outer Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-20 Degrees F
Lubricant Material
MoS2
System of Measurement
Inch
Dynamic Radial Load Capacity
500 kN

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.312 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 500 kN, Flat Diameter 3 in, Inner Ring Width 4.5 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.