Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 26.75-in. OD, 10-in. W, Cast Iron

  • Mfr # SAF536

  • Zoro # G909927979


product price:  $1,918.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
14-7/8 in
Overall Width
9 11/16 in
Overall Length
26-3/4 in
Housing Material
Cast Iron
Center Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF536
Zoro #
G909927979
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14-7/8 in
Overall Width
9 11/16 in
Overall Length
26-3/4 in
Center Height
7 1/2 in
Mount Hole Center-to-Center Length
20 7/8 to 23 5/8 in
Mounting Bolt Size
7/8 in-9

Details

Item
Plumber Block Housing
Housing Material
Cast Iron
Number of Mount Holes
2

Description

Split Housing Plummer Block, 2 Bolt with Seals & Stabilizing Rings, 26.75-in. OD, 10-in. Width, Cast Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.