Zoro Homepage

Sprocket, 100 Chain Size, 21 Teeth

  • Mfr # 100E21H

  • Zoro # G0026680


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
21
Outside Dia.
9.04 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E21H
Zoro #
G0026680
UPC #
888569066961
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
9.04 in
Hub Dia. (In.)
6
Pitch Dia. (In.)
1.250
Pitch Dia.
1.25 in
Outside Dia. (In.)
9.055
Length through Bore (In.)
2-15/16
Length through Bore
2 15/16 in
Width with Bushing
2.505 in
Hub Diameter
6 in
For Bushing Size
E
Tooth Width
0.692 in
Outside Diameter
9.04 in
Pitch Diameter
8.387 in
Maximum Bore Diameter
3 1/2 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
21
Bushing Required - Sprockets
E
ANSI Sprocket Number
100
For Use With
Roller Chain
Sprocket Hub Type
Type B
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Quick Detachable
Item
Sprocket
Bushing Required
E
Sprocket Bore Type
Quick Detachable Bushed Bore
Temp. Range (F)
-50 to +500° F
Pitch
1 1/4"
Industry Chain Pitch
1 1/4 in
Bushing Code
E
Chain Number
100
For Bushing Type
Quick Detachable
Hub Projection
0.933 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
1 1/4 in
Hub Type
One Side

Description

Sprocket, For Bushing Size E, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 21, Outside Diameter 9.04 in, Pitch Diameter 8.387 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 3 1/2 in, Finish Black Oxide, Hub Diameter 6 in, Hub Projection 0.933 in, Hub Type One Side, Length through Bore 2 15/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.