Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 22 Teeth

  • Mfr # 40SH22H

  • Zoro # G0027146


product price: $29.29
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Outside Dia.
3.78 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SH22H
Zoro #
G0027146
UPC #
888569096340
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.78 in
Length through Bore (In.)
1-1/2
Pitch Dia.
0.5 in
Pitch Dia. (In.)
0.500
Hub Dia. (In.)
2-11/16
Outside Dia. (In.)
3.780
Length through Bore
13/16 in
Hub Dia.
2.688 in
Width with Bushing
1.19 in
Hub Diameter
3 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.513 in
Tooth Width
0.284 in
Outside Diameter
3.78 in
For Bushing Size
SH

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Steel
Type
Quick Detachable
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
For Use With
Roller Chain
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required
SH
Bushing Required - Sprockets
SH
ANSI Sprocket Number
40
Sprocket Hub Type
Type B
Number of Teeth
22
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Bushing Code
SH
Chain Number
40
Finish
Black Oxide
For Bushing Type
Quick Detachable
For Chain Pitch
1/2 in
Hub Projection
0.529 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.