Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/16 Bore Dia., 30 # of Teeth

  • Mfr # 50BS30H X 1 3/16

  • Zoro # G0028808


product price:  $65.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS30H X 1 3/16
Zoro #
G0028808
UPC #
888569100580
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
6 in
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.625 in
Bore Dia. (In.)
1-3/16
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
6.339
Hub Dia. (In.)
3-1/4
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
3.25 in
Maximum Bore Diameter
1 3/16 in
Tooth Width
0.343 in
Hub Diameter
3 1/4 in
Keyway Width
1/4 in
Pitch Diameter
5.979 in
Keyway Depth
1/8 in
Bore Diameter
1 3/16 in
Outside Diameter
6.32 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
30
Material
Steel
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
Item
Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Hub Projection
0.907 in
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 30, Outside Diameter 6.32 in, Pitch Diameter 5.979 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.