Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 16 Teeth

  • Mfr # 50JA16H

  • Zoro # G0027119


product price: $27.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Outside Dia.
3.52 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50JA16H
Zoro #
G0027119
UPC #
888569101921
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.52 in
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Length through Bore (In.)
1-1/8
Outside Dia. (In.)
3.504
Hub Dia. (In.)
2-1/16
Length through Bore
1 1/8 in
Hub Dia.
2.063 in
Width with Bushing
0.874 in
Hub Diameter
2 1/16 in
Pitch Diameter
3.204 in
Outside Diameter
3.52 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/4 in
For Bushing Size
JA

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Hub Type
Type B
Material
Steel
Type
Quick Detachable
Number of Teeth
16
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
50
For Use With
Roller Chain
Bushing Required
JA
Bushing Required - Sprockets
JA
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Bushing Code
JA
Chain Number
50
For Chain Pitch
5/8 in
Hub Projection
0.782 in
For Number of Strands
Single
For Bushing Type
Quick Detachable
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.782 in, Hub Type One Side, Length through Bore 1 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.