Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 19 Teeth

  • Mfr # 50SH19H

  • Zoro # G0026979


product price: $40.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
19
Outside Dia.
4.12 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SH19H
Zoro #
G0026979
UPC #
888569102119
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.12 in
Length through Bore (In.)
1-1/2
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
4.134
Hub Dia. (In.)
2-11/16
Pitch Dia.
0.625 in
Length through Bore
1 1/2 in
Hub Dia.
2.688 in
Outside Diameter
4.12 in
Hub Diameter
3 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 11/16 in
Pitch Diameter
3.797 in
For Bushing Size
SH
Width with Bushing
1.187 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Bushing Required - Sprockets
SH
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Number of Teeth
19
Sprocket Hub Type
Type B
Item
Sprocket
For Use With
Roller Chain
Bushing Required
SH
Type
Quick Detachable
ANSI Sprocket Number
50
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Bushing Code
SH
Chain Number
50
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.157 in
For Bushing Type
Quick Detachable
Hub Type
One Side
For Chain Pitch
5/8 in
For Number of Strands
Single

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.797 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.