Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 21 Teeth

  • Mfr # 50SDS21H

  • Zoro # G0027091


product price: $40.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
21
Outside Dia.
4.52 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS21H
Zoro #
G0027091
UPC #
888569101945
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.52 in
Outside Dia. (In.)
4.528
Pitch Dia.
0.625 in
Length through Bore (In.)
1-1/2
Hub Dia. (In.)
3-3/16
Pitch Dia. (In.)
0.625
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Hub Diameter
3 3/16 in
For Bushing Size
SDS
Width with Bushing
1.249 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 in
Pitch Diameter
4.194 in
Outside Diameter
4.52 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Steel
For Use With
Roller Chain
Material
Steel
Number of Teeth
21
Item
Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Quick Detachable
Bushing Required - Sprockets
SDS
Bushing Required
SDS
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Bushing Code
SDS
Hub Type
One Side
For Chain Pitch
5/8 in
For Number of Strands
Single
Hub Projection
1.157 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Bushing Type
Quick Detachable

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 21, Outside Diameter 4.52 in, Pitch Diameter 4.194 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.