Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 30 Teeth

  • Mfr # 50SDS30H

  • Zoro # G0027030


product price: $65.25
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
30
Outside Dia.
6.339 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SDS30H
Zoro #
G0027030
UPC #
888569102027
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
6.339 in
Length through Bore (In.)
1-1/2
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Outside Dia. (In.)
6.339
Hub Dia. (In.)
3-3/16
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Pitch Diameter
0.625 in
Hub Diameter
3 3/16 in
Outside Diameter
6.339 in
For Bushing Size
SDS

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Steel
Type
Quick Detachable
Number of Teeth
30
Bushing Required
SDS
Sprocket Hub Type
Type B
Material
Steel
Bushing Required - Sprockets
SDS
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Item
Sprocket
ANSI Sprocket Number
50
Sprocket Bore Type
Quick Detachable Bushed Bore
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Bushing Code
SDS
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Bushing Type
Quick Detachable
For Chain Pitch
5/8 in

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 30, Outside Diameter 6.339 in, Pitch Diameter 0.625 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 3/16 in, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.