Zoro Homepage

Sprocket, 50 Chain Size, 32 Teeth

  • Mfr # 50SDS32

  • Zoro # G0027021


product price: $63.35
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
32
Outside Dia.
6.72 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS32
Zoro #
G0027021
UPC #
888569102034
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
6.72 in
Outside Dia. (In.)
6.732
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Hub Dia. (In.)
3-3/16
Length through Bore (In.)
1-1/2
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Maximum Bore Diameter
2 in
Tooth Width
0.343 in
Pitch Diameter
6.376 in
For Bushing Size
SDS
Hub Diameter
3 3/16 in
Outside Diameter
6.72 in
Width with Bushing
1.249 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Number of Teeth
32
Bushing Required
SDS
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
50
Bushing Required - Sprockets
SDS
For Use With
Roller Chain
Type
Quick Detachable
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Bushing Code
SDS
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Hub Projection
1.157 in
Finish
Black Oxide
For Number of Strands
Single

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 32, Outside Diameter 6.72 in, Pitch Diameter 6.376 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.