Sprocket, 50 Chain Size, 36 Teeth
Mfr # 50SDS36
Zoro # G0027006
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Number of Teeth - Sprockets
36
Outside Dia.
7.52 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50SDS36
Zoro #
G0027006
UPC #
888569102058
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
7.52 in
Hub Dia. (In.)
3-3/16
Length through Bore (In.)
1-1/2
Pitch Dia.
0.625 in
Outside Dia. (In.)
7.520
Pitch Dia. (In.)
0.625
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 in
Pitch Diameter
7.171 in
Width with Bushing
1.249 in
For Bushing Size
SDS
Outside Diameter
7.52 in
Hub Diameter
3 3/16 in
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 36, Outside Diameter 7.52 in, Pitch Diameter 7.171 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.