Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 40 Teeth

  • Mfr # 50SDS40

  • Zoro # G0026997


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
40
Outside Dia.
8.32 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SDS40
Zoro #
G0026997
UPC #
888569102065
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
8.32 in
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
8.307
Length through Bore (In.)
1-1/2
Hub Dia. (In.)
3-3/16
Pitch Dia.
0.625 in
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Width with Bushing
1.249 in
Maximum Bore Diameter
2 in
Pitch Diameter
7.966 in
Outside Diameter
8.32 in
For Bushing Size
SDS
Tooth Width
0.343 in
Hub Diameter
3 3/16 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required
SDS
Item
Sprocket
Bushing Required - Sprockets
SDS
Sprocket Hub Type
Type B
Type
Quick Detachable
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Number of Teeth
40
ANSI Sprocket Number
50
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Bushing Code
SDS
Chain Number
50
Hub Type
One Side
Hub Projection
1.157 in
Finish
Black Oxide
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 40, Outside Diameter 8.32 in, Pitch Diameter 7.966 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.