Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 15 Teeth

  • Mfr # 60SH15H

  • Zoro # G0026909


product price: $39.69
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
15
Outside Dia.
3.98 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SH15H
Zoro #
G0026909
UPC #
888569108739
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.98 in
Outside Dia. (In.)
3.976
Pitch Dia.
0.75 in
Hub Dia. (In.)
2-11/16
Length through Bore (In.)
1-7/16
Pitch Dia. (In.)
0.750
Length through Bore
1 7/16 in
Hub Dia.
2.688 in
For Bushing Size
SH
Width with Bushing
1.193 in
Maximum Bore Diameter
1 11/16 in
Tooth Width
0.459 in
Outside Diameter
3.98 in
Hub Diameter
2 11/16 in
Pitch Diameter
3.607 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Quick Detachable
Material
Steel
Item
Sprocket
Sprocket Hub Type
Type B
Number of Teeth
15
For Use With
Roller Chain
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required
SH
Bushing Required - Sprockets
SH
ANSI Sprocket Number
60
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Bushing Code
SH
Chain Number
60
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.979 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Bushing Type
Quick Detachable
For Chain Pitch
3/4 in
Finish
Black Oxide

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.607 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.979 in, Hub Type One Side, Length through Bore 1 7/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.